Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Safco® 1925CY Muv™ 28" Adjustable Height Workstation - Cherry
See all 63 items in product family

Safco® 1925CY Muv™ 28" Adjustable Height Workstation - Cherry

Item #: WBB197670

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $663.81 Save up to 41%
Price: $ 390.95
Product Information
Customer Review
Product Q&A
Accessories
Summer Promotion - Save 10%! Limited Time Offer.
Our Price Reflects 10% Discount. Offer Ends September 30, 2017.


Muv™ 28" Adjustable Height Workstation - Cherry

Get a Muv™ on and reach new heights! The Muv™ workstation adjusts from 29" to 34" in height. Decorative molded side panels hide computer cables for a clean appearance. Durable powder-coated steel frame. Keyboard shelf extends and retracts under the work surface when not in use. Mobile on four casters 2 locking.

Documents

Documents are in PDF format

Product Specifications

    • BRANDSafco®
    • MANUFACTURERS PART NUMBER1925CY
    • WIDTH INCHES29-1/2 (74.93 cm)
    • DEPTH INCHES22 (55.88 cm)
    • HEIGHT INCHES29 to 34
    • DESCRIPTIONMuv™ Adjustable Height Workstation
    • TOP FINISHCherry
    • TOP CONSTRUCTIONWood
    • FRAME COLORBlack
    • WEIGHT LBS44 (20 kg)
    • TYPEMobile Desk/Workstation
    • WHEEL TYPESwivel Casters, 2 Locking
    • ASSEMBLYUnassembled
    • CAPACITY LBS100 (Desk Top)
    • SHAPERectangular
    • PROMOTION10% Discount
    • SHELF QUANTITY2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.