Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ Swing Arm Copy Clip Document Holder, Black

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

3M™ Swing Arm Copy Clip Document Holder, Black

Item #: WBB27154

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $17.71 Save up to 25%
Price: $13.25
Product Information
Photo/Video Gallery
Customer Review
Product Q&A

Swing Arm Copy Clip Document Holder, Black

Place documents where you need them. Holds up to 30 sheets. Uses Command™ Adhesive to attach. Compatible with all CRT monitors and most flat panel monitors. Swings out of way when not in use. Black.

Product Specifications

    • WIDTH INCHES8-3/4 (22.23 cm)
    • HEIGHT INCHES3/4 (1.91 cm)
    • DEPTH INCHES3-1/8 (7.94 cm)
    • COLOR FINISHBlack
    • BRAND3M™
    • HOLDSLetter and Legal Size Documents
    • MANUFACTURERS PART NUMBERMMMDH240MB
    • TYPEDocument Holder
    • DESCRIPTIONSwing Arm Copy Clip
    • CONSTRUCTIONPlastic
    • SPECIAL FEATURES/SUGGESTED USEUse Left or Right
    • PACKAGE QUANTITY1

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Nice Product

Your review: Seems like a good item, I bought four of these and installed two myself. Only have one comment from an end user and they were delighted with its functionality. I would have to go by the end users reaction because I do not use it myself.

Is this review helpful?

Swing Arm Document holder

Your review: Simply Awesome and perfect for what I need

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.