Mobile Security LCD Computer Cabinet Enclosure Complete Bundle - Black

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Mobile Security LCD Computer Cabinet Enclosure Complete Bundle - Black

Item #: WB239115CBK

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 806.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Global Industrial™ Computer Cabinet Enclosure for LCD Flat Panel Monitors Complete Bundle

This heavy-duty steel computer cabinet is designed to hold LCD flat screen monitors and is perfect for work environments which require protection from surrounding hazards or potential vandalism. Perfect for use at construction, manufacturing facilities or public use. All openings lock with the same key for dependable security. The locking monitor compartment includes a break-resistant window framed in heavy-duty steel. The unit comes with a convenient sloped writing surface and 2 organizing compartments for 8-1/2" x 11" papers. Keyboard/mouse tray and height adjustable printer shelf extend fully on steel ball bearing slides. Lower compartment has front and rear doors. Cable management openings throughout. Rear panels are louvered to regulate heat. Moves on 4 industrial swivel casters (2 with brakes). Powder coat finish. Fan with 5'L power cord reduces heat build up.

Bundle includes 2 side shelves, 2 fans for ventilation, sliding mouse tray and 6 outlet surge protector.

Dimensions:
Upper compartment interior 24"W x 9"D x 19-1/4"H
Lower compartment interior 20-3/4"W x 21"D x 23-1/4"H
Locking slide-out keyboard drawer 19-1/2"W x 17-3/4"D x 2-1/4"H
Side Shelf: 12"W x 22-1/2"D
Mouse Tray: 9-1/2"W x 7-1/2"D
Pigeon hole compartments 11"W x 9"D
Monitor window opening 18-1/2"W x 15""H
Work surface 24-1/2"W x 13-1/8"D
Overall unit 48-1/2"W x 22-1/2"D x 62-3/4"H

Product Specifications

    • BRANDGlobal Industrial™
    • WIDTH INCHES48-1/2 (123.19 cm)
    • DEPTH INCHES22-1/2 (57.15 cm)
    • HEIGHT INCHES62-3/4 (159.39 cm)
    • COLOR FINISHBlack
    • DESCRIPTIONMobile Computer Cabinet (Complete Bundle)
    • CONSTRUCTIONSteel
    • CASTERS5" Swivel (2 locking)
    • ASSEMBLYUnassembled
    • LIMITED WARRANTY1 Year
    • HEIGHT RANGE>48" to 72"
    • DEPTH RANGE>16" to 24"
    • ENCLOSURE TYPEDisplay & CPU
    • WIDTH RANGE>48" to 72"
Have A Question About This Product?
2 Question | 2 | Answer

Avg. Customer Rating: (11 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating

STYLE, DESIGN, FUNCTIONALITY a+

We would like to have seen a much more rigid metal used on the cabinet. A heavier gauge metal would have been preferred.

See more critical reviews

Sort by: 

11 Results

Efficient Enclosed Cabinet

Your review: Quality cabinet and durable enough for production floor usage. Adequate workspace and storage. Looks nice, gives positive visual appeal to our plant technology.

Is this review helpful?

Excellant Product

Your review: Cabinet arrived on time and is as described.

Is this review helpful?

Good Value

Your review: Nice cart. Compaired to some of the medical carts this is a great value

Is this review helpful?

STYLE, DESIGN, FUNCTIONALITY a+

Your review: We would like to have seen a much more rigid metal used on the cabinet. A heavier gauge metal would have been preferred.

Is this review helpful?

Well designed mobile computer cart

Your review: Cart functions just how it should, lightweight and mobile, plent of room for multiple cords.

Is this review helpful?

Great product we came back for more

Your review: Offer assembly

Is this review helpful?

Strong & Secure

Your review: Well built cabinet, keeps the computer dust free and the fans keep the computer cool. Took about 3 hours to build from start to finish.

Is this review helpful?

Mobile Security cabinet

Your review: I ordered the this packaged product and was received much quicker than I expected. All 6 boxes were received without damage or delay. Great product. We use as a kiosk style component test station. Which meets our needs at a great price.

Is this review helpful?

Very Functional

Your review: Cabinet works great and has plenty of room. Lots of nice features. Steel could be a little beavier duty though. A little flimsy at some points. But it does what it was designed to do.

Is this review helpful?

LCD Cabinet

Your review: Excellent for designed purpose. Materials arrived in multiple boxes and assembly took about 3-hours. The seperate locking lower cabinet ensures separation of keys and security. Everything worked as designed an materials are good. The instructions show multiple configurations, so you do need to pay attention, but it is not too difficult. I woud definitely recommend as the best bang for your buck.

Is this review helpful?

Overall nice cabinet.

Your review: This is a great computer cabinet that we gets lots of compliments on. The assembly had a few minor challenges, since the instructions did not replicate the exact parts we had. It appeared that the cabinet had been updated, but the instructions were not updated to match. We did figure it out and once it was together, it worked nicely. The top LCD monitor cabinet is narrow and will not fit many wider monitor bases/stands. We had to cut a small piece of our monitor stand off to make it fit. Everything else works great.

Is this review helpful?

Sort by: 

11 Results

There are 11 questions and 2 answers for this product.

Sort by: 

11 Results

Where are the AC fans located on the computer cabinet 239115CPY?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Can you provide assembly instructions for this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

11 Results