Previous

Item in product family

Next

Item in product family
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
Datum Large Hanging CPU Locker-BLACK, Series CPU2

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Datum Large Hanging CPU Locker-BLACK, Series CPU2

Item #: WB249454BK

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $453.90 Save up to 36%
Price: $291.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
DATUM CPU LOCKER™ CPU TOWER STORAGE LOCKERS, Series CPU2
Large Hanging Locker
Conveniently store CPU towers under work desks and benches with this locking CPU cabinet. CPU security locker secures CPU towers and the data stored in them. CPU locker deters theft and prevents unwanted access to the information stored on it. Housing is made of durable, heavy duty steel for strength that lasts. Sides and door are ventilated to reduce risk of overheating. Front locking door includes full length, continuous hinges and a cylinder lock with 2 keys for security. Storage cabinet features a slide-out CPU tray with cable management grommets for easy access maintenance. Hanging locker easily mounts to underside of desk and counter tops for convenient pedestal placement. Interior measures 9W x 20D x 19-1/2H.

Product Specifications

    • WIDTH INCHES12 (30.48 cm)
    • HEIGHT INCHES24 (60.96 cm)
    • DEPTH INCHES22 (55.88 cm)
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDDatum
    • CONSTRUCTIONSteel
    • DEPTH RANGE>16" to 24"
    • WIDTH RANGE>0" to 24"
    • HEIGHT RANGE>0" to 24"
    • MANUFACTURER NUMBERCPU2
    • MODEL249454Bk
    • ENCLOSURE TYPECPU only
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Computer lockers...

Your review: We now have five in use and one locker's locking mechanism in misaligned and difficult to lock. Other then that, very satisfied with product.

Is this review helpful?

Nice locker for PC tower

Your review: This is a well constructed locker box with good ventilation. I especially like the 3-point latching mechanism on the door, which is a better lock than most lockers like this.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed