Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Computer CPU Cabinet Side Car - Gray

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Computer CPU Cabinet Side Car - Gray

Item #: WB242299GY

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 140.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Global Industrial™ CPU SIDE CAR CABINET

This side cabinet holds CPU towers safely and securely. Frees up space in Computer Cabinets lower compartment for larger printers. This CPU storage cabinet easily attaches to Global Industrial™ Mobile Computer Cabinets. Hooks on to either side of lower compartment for easy installation. Front and rear cabinet doors feature louvers for ventilation and cylinder locks for security. Cable management openings throughout. CPU cabinet exterior measures 12-1/8"W x 22-1/2"D x 21-1/2"H; interior measures 7-7/8"W x 21"D x 18-1/4"H. Side Cabinet acts as side shelf to eliminate need for additional shelf (*Note: Cannot install both side shelf and side cabinet to one side of computer cabinet.) This lockable CPU holder accepts Optional Exhaust Fan installation to help reduce heat build up and maintain CPU cooling.

Product Specifications

    • BRANDGlobal Industrial™
    • WIDTH INCHES12 (30.48 cm)
    • DEPTH INCHES22-1/2 (57.15 cm)
    • HEIGHT INCHES21-1/2 (54.61 cm)
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • WEIGHT LBS26 (11.82 kg)
    • ASSEMBLYAssembled
    • LIMITED WARRANTY1 Year
    • HEIGHT RANGE>0" to 24"
    • addon_typeCabinet
    • MODEL242299GY
    • DEPTH RANGE>16" to 24"
    • ENCLOSURE TYPECPU only
    • WIDTH RANGE>0" to 24"
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Nice product - horrendous shipping

Your review: This is a good basic, secured cabinet for your CPU. Light enough sheet metal that it can be worked and customized. I only wish the available shipping had not doubled the cost.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

What replacement parts are available for this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.