Previous

Item in product family

Next

Item in product family
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
Premier Series Keyboard Platform with Control Zone - Black
See all 24 items in product family

Premier Series Keyboard Platform with Control Zone - Black

Item #: WBB197696

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $473.78 Save up to 39%
Price: $290.95
Product Information
Customer Review
Product Q&A
Accessories
Premier Series Keyboard Platform with Control Zone - Black

Beautifully contoured, ultra-thin keyboard platform with teardrop mouse platform makes a statement. Exclusive Control Zone designed to improve the way you work The height and tilt indicators allow consistent customized positioning for superior ergonomic comfort. Leverless lift and release mechanism with 6" height adjustment range features maximum knee clearance. Conveniently positioned tilt knob adjusts +10 to -15 degrees without having to reach under the platform. Swivel mouse platform mounts on left or right. Durable phenolic platform with soothing gel palm rest features a Black finish to complement any office.Meets or exceeds BIFMA standards. Dimensions: Keyboard platform - 21"W x 11-1/2"D x 1/2"H; Mouse - 9" Diameter.

Made in the USA.

Documents are in PDF format

Product Specifications

    • BRANDSafco®
    • MANUFACTURERS PART NUMBER2143BL
    • WIDTH INCHES21 (53.34 cm)
    • DEPTH INCHES11-1/2 (29.21 cm)
    • HEIGHT INCHES1/4 (.64 cm)
    • COLOR FINISHBlack
    • TILT DEGREES+10/-15
    • TYPEKeyboard/Mouse Platform
    • WEIGHT LBS14 (6.36 kg)
    • WRIST RESTIncluded, Gel
    • DESCRIPTIONPremier Series Keyboard Platform with Swivel Mouse Tray
    • KEYBOARD TRAY (W X D)21" x 11-1/2"
    • MOUSE TRAY (W X D)9" Dia.
    • CONSTRUCTIONPhenolic
    • COUNTRY OF ORIGINMade in USA