Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Premier Series 27" Keyboard Platform with Control Zone - Black
See all 24 items in product family

Premier Series 27" Keyboard Platform with Control Zone - Black

Item #: WBB197699

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $438.98 Save up to 38%
Price: $270.95
Product Information
Customer Review
Product Q&A
Accessories
Premier Series 27" Keyboard Platform with Control Zone - Black

Beautifully contoured, ultra-thin 27" keyboard/mouse platform makes a statement. Exclusive Control Zone designed to improve the way you work The height and tilt indicators allow consistent customized positioning for superior ergonomic comfort. Leverless lift and release mechanism with 6" height adjustment range and features maximum knee clearance. Conveniently positioned tilt knob adjusts +10 to -15 degrees without having to reach under the platform. 27" wide durable phenolic platform with soothing gel palm rest accomodates in-line mouse use on the left or right of the keyboard. Features a Black finish to complement any office.Meets or exceeds BIFMA standards. Keyboard platform dimensions: 27"W x 11-1/2"D x 1/4"H.

Made in the USA.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES27 (68.58 cm)
    • HEIGHT INCHES1/4 (.64 cm)
    • DEPTH INCHES11-1/2 (29.21 cm)
    • COLOR FINISHBlack
    • BRANDSafco®
    • MANUFACTURERS PART NUMBER2145BL
    • TILT DEGREES+10/-15
    • TYPEKeyboard/Mouse Platform
    • WEIGHT LBS14 (6.36 kg)
    • WRIST RESTIncluded, Gel
    • DESCRIPTIONPremier Series Keyboard Platform with Control Zone
    • KEYBOARD TRAY (W X D)27" x 11-1/2"
    • CONSTRUCTIONPhenolic
    • COUNTRY OF ORIGINMade in USA

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.