Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ergo-Comfort® Articulating 28" Keyboard/Mouse Arm
See all 24 items in product family

Ergo-Comfort® Articulating 28" Keyboard/Mouse Arm

Item #: WBB197588

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $476.59 Save up to 39%
Price: $291.95
Product Information
Customer Review
Product Q&A
Accessories
Ergo-Comfort® Articulating 28" Keyboard/Mouse Arm

Made of phenolic for long lasting durability. Easy access tilt adjustment knob for 30° tilt range adjusts from a +15° to -15° for reverse angle. Full 360° rotation. Smooth movement on a 21" precision glide track. Low profile mechanism provides maximum clearance for knees. Clear lift-up mouse surface displays pictures, memos, etc. to personalize workspace. Wide, ultra-thin platform provides sufficient keyboard and mouse surface for left or right hand use. Exclusive Therasoft° wrist rest distributes weight to minimize pressure points while improving circulation. Meets BIFMA standards. Color finish is Black Granite Fleck. Size is 28" W x 11-3/4" D x 1/4" H.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES28 (71.12 cm)
    • HEIGHT INCHES1/4 (.64 cm)
    • DEPTH INCHES11-3/4 (29.85 cm)
    • COLOR FINISHBlack
    • BRANDSafco®
    • MANUFACTURERS PART NUMBER2137
    • TILT DEGREES+15 /-15
    • TYPEKeyboard/Mouse Platform
    • WEIGHT LBS16 (7.27 kg)
    • WRIST RESTIncluded, Therasoft Foam
    • DESCRIPTIONErgo-Comfort Articulating Keyboard/Mouse Arm
    • KEYBOARD TRAY (W X D)28" x 11-3/4"
    • CONSTRUCTIONPhenolic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.