Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vertical 40 Pocket Badge Card Rack - Platinum
See all 15 items in product family

Vertical 40 Pocket Badge Card Rack - Platinum

Item #: WBB195570

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $56.80 Save up to 14%
Price: $48.95
Product Information
Customer Review
Product Q&A
Accessories
Vertical 40 Pocket Badge Card Rack - Platinum

Designed to accommodate the latest time card technology, single pocket, wall mountable racks are designed to hold badge cards vertically. 2-1/4"Wx1/16"Dx2-3/8"H pocket dimensions. Platinum finish. 2-3/16"Wx1"Dx18-5/8"H overall dimensions.

Product Specifications

    • WIDTH INCHES2-3/16 (5.56 cm)
    • DEPTH INCHES1 (2.54 cm)
    • HEIGHT INCHES18-5/8 (47.31 cm)
    • CONSTRUCTIONMetal
    • COLOR FINISHPlatinum
    • DESCRIPTIONBadge Card Rack
    • MANUFACTURERS PART NUMBER0836-32
    • WEIGHT LBS2.8 (1.27 kg)
    • BRANDBuddy Products
    • CAPACITY40
    • TYPETime Card & Badge Rack

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.