Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
25 Pocket Time Card Rack, 7"H Pockets
See all 14 items in product family

25 Pocket Time Card Rack, 7"H Pockets

Item #: WBB195567

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

{{myData}}

{{myData1}}

{{myData2}}

List Price: $102.76 Save up to 12%
Price: $ 89.95
Product Information
Customer Review
Product Q&A
Accessories
25 Pocket Time Card Rack, 7”H Pockets

This single unit includes 25 pockets which accommodate time cards. Single racks are just the right size for the small office, department, or workshop. Built-in label holder. Gray finish. 5"W x 2"D x 30-1/8"H overall dimensions.

Product Specifications

    • WIDTH INCHES5 (12.7 cm)
    • DEPTH INCHES2 (5.08 cm)
    • HEIGHT INCHES30-1/8 (76.52 cm)
    • CONSTRUCTIONMetal
    • COLOR FINISHGray
    • DESCRIPTION7"H Pocket Time Card Rack
    • MANUFACTURERS PART NUMBER0800-1
    • WEIGHT LBS8.05 (3.66 kg)
    • BRANDBuddy Products
    • CAPACITY25
    • TYPETime Card & Badge Rack

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Great Product

Your review: I'm very happy with this timecard holder. It is bigger than we needed for our business but it is easy to get the timecards in and out. Our other one was horrible and really tight fitting. This even has a space at the top to hold extra blank timecards.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 3 answers for this product.

Sort by: 

1 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Additional Specifications?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Additional Specifications?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.