Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OFM Antimicrobial 24 Hour Task Chair with Arms - Vinyl - Mid Back - Navy

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

OFM Antimicrobial 24 Hour Task Chair with Arms - Vinyl - Mid Back - Navy

Item #: WBB192774

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $801.47 Save up to 54%
Price: $371.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vinyl 24 Hour Computer Task Chair with Arms - Navy

This multi-shift chair can handle continuous sitting, 24 hours a day, 7 days a week. Great for businesses who require around-the-clock staffing, like hospitals and police stations. The anti-bacterial, anti-microbial vinyl covering is great for keeping rooms germ-free The adjustable back can fit anyone who uses it. Also has adjustable height arms. 23"Wx24"Dx35-39"H Overall.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES23 (58.42 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES35-39
    • BACK TYPEMid Back
    • BRANDOFM
    • DESCRIPTION24 Hour Chair
    • SEAT WIDTH INCHES19-1/2 (49.53 cm)
    • SEAT DEPTH INCHES19 (48.26 cm)
    • CAPACITY LBS250 (113.64 kg)
    • STYLE24 Hour Chair
    • SEAT COLORBlue
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBER241-VAM-AA-605
    • ADJUSTMENT TYPE (TILT)Independent Seat and Back
    • BASE5 Legged
    • ANTIMICROBIALYes
    • FRAME CONSTRUCTIONNylon
    • SEAT CONSTRUCTIONVinyl
    • FRAME COLORBlack
    • ARM TYPEAdjustable
    • CASTERSYes
    • MINIMUM SEAT HEIGHT18
    • MAXIMUM SEAT HEIGHT22
    • CAL117 CERTIFIEDYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.