Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OFM 24 Hour Ergonomic Armless Task Chair, Anti-Microbial/Anti-Bacterial Vinyl, Mid Back, Navy

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

OFM 24 Hour Ergonomic Armless Task Chair, Anti-Microbial/Anti-Bacterial Vinyl, Mid Back, Navy

Item #: WBB192730

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $662.98 Save up to 55%
Price: $ 300.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vinyl 24 Hour Computer Task Chair - Navy

This multi-shift chair can handle continuous sitting, 24 hours a day, 7 days a week. Great for businesses who require around-the-clock staffing, like hospitals and police stations. The anti-bacterial, anti-microbial vinyl covering is great for keeping rooms germ-free The adjustable back can fit anyone who uses it. 20"Wx24"Dx35-39"H Overall.

Documents are in PDF format

Product Specifications

    • BRANDOFM
    • WIDTH INCHES27 (68.58 cm)
    • DEPTH INCHES29-1/2 (74.93 cm)
    • HEIGHT INCHES37 to 40-1/2
    • STYLE24 Hour Chair
    • BACK TYPEMid Back
    • DESCRIPTION24 Hour Chair
    • SEAT WIDTH INCHES19-1/2 (49.53 cm)
    • SEAT DEPTH INCHES19 (48.26 cm)
    • CAPACITY LBS250 (113.64 kg)
    • SEAT COLORBlue
    • SEAT CONSTRUCTIONVinyl
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONNylon
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBER241-VAM-605
    • ADJUSTMENT TYPE (TILT)Independent Seat and Back
    • MINIMUM SEAT HEIGHT18
    • MAXIMUM SEAT HEIGHT22
    • CASTERSYes
    • MAXIMUM SEAT HEIGHT INCHES22.5 (57.15 cm)
    • BASE5 Legged
    • MINIMUM SEAT HEIGHT INCHES19 (48.26 cm)
    • ARM TYPEArmless
    • CAL117 CERTIFIEDYes
    • ANTIMICROBIALYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.