Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Boss Reception Guest Chair with Arms - Vinyl - Mid Back - Black

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Boss Reception Guest Chair with Arms - Vinyl - Mid Back - Black

Item #: WBB200252

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $342.49 Save up to 44%
Price: $ 190.95
Product Information
Customer Review
Product Q&A
Accessories
This Mid Back Guest Chair features extra lumbar support and padded armrests. Beautifully upholstered with ultra soft and durable Caressoft™ material. Black finish. Black frame. 26-1/2"W x 27"D x 39-1/2"H overall.

Product Specifications

    • BRANDBoss
    • WIDTH INCHES26-1/2 (67.31 cm)
    • DEPTH INCHES27 (68.58 cm)
    • HEIGHT INCHES39-1/2 (100.33 cm)
    • STYLEWaiting Room Chairs
    • BACK TYPEMid Back
    • DESCRIPTIONGuest Chair
    • SEAT WIDTH INCHES22 (55.88 cm)
    • SEAT DEPTH INCHES22 (55.88 cm)
    • CAPACITY LBS275 (125 kg)
    • ARM HEIGHT INCHES27-1/2 (69.85 cm)
    • SEAT COLORBlack
    • SEAT CONSTRUCTIONVinyl
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERB7409
    • MINIMUM SEAT HEIGHT20.5
    • MAXIMUM SEAT HEIGHT20.5
    • CASTERSNo
    • ARM TYPEFixed
    • CAL117 CERTIFIEDYes
    • MAS GREEN CERTIFIEDYes
    • BASESled Base

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.