Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Boss Office Chair with Arms - Vinyl - Mid Back - Black

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Boss Office Chair with Arms - Vinyl - Mid Back - Black

Item #: WBB200267

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $303.72 Save up to 43%
Price: $ 173.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Beautifully upholstered with ultra soft and durable Caressoft™ upholstery. Executive Mid Back styling with extra lumbar support. Padded armrests covered with Caressoft™ upholstered. Large 27" nylon base for greater stability. Upright locking position. Pneumatic gas lift seat height adjustment. Adjustable tilt tension control. Hooded double wheel casters. Black finish. Black frame. 27"W x 31"D x 40 - 43-1/2"H overall.

Product Specifications

    • BRANDBoss
    • WIDTH INCHES27 (68.58 cm)
    • DEPTH INCHES31 (78.74 cm)
    • HEIGHT INCHES40 - 43-1/2
    • STYLEOffice Chair
    • BACK TYPEMid Back
    • DESCRIPTIONTask Chair
    • SEAT WIDTH INCHES20-1/2 (52.07 cm)
    • SEAT DEPTH INCHES20 (50.8 cm)
    • CAPACITY LBS275 (125 kg)
    • ARM HEIGHT INCHES27 - 30
    • SEAT COLORBlack
    • SEAT CONSTRUCTIONVinyl
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONNylon
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERB7906
    • ADJUSTMENT TYPE (TILT)Center Tilt / Synchro Tilt
    • MINIMUM SEAT HEIGHT20
    • MAXIMUM SEAT HEIGHT23.5
    • CASTERSYes
    • MAS GREEN CERTIFIEDYes
    • BASE5 Legged
    • ARM TYPEFixed
    • CAL117 CERTIFIEDYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.