Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OFM Antimicrobial Office Chair with Arms - Vinyl - Mid Back - Gray

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

OFM Antimicrobial Office Chair with Arms - Vinyl - Mid Back - Gray

Item #: WB921318GY

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $484.60 Save up to 60%
Price: $194.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Antimicrobial Office Chair with Arms
Backed by a Lifetime Limited Warranty

Rugged vinyl upholstery is treated to prevent microbial growth. Provides comfortable seating with personal back and seat height settings, as well as back support angle adjustment and added lumbar support. Office chair includes polyurethane arms and pneumatic assisted seat height adjustment of 18-22". Weight capacity 250 lbs.

Documents are in PDF format

Product Specifications

    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES17-1/2 (44.45 cm)
    • BACK HEIGHT INCHES19 (48.26 cm)
    • BACK TYPEMid Back
    • BRANDOFM
    • DESCRIPTIONTask Chair
    • SEAT WIDTH INCHES17-1/2 (44.45 cm)
    • SEAT DEPTH INCHES20 (50.8 cm)
    • CAPACITY LBS250 (113.64 kg)
    • STYLEOffice Chair
    • SEAT COLORGray
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBER119-VAM-AA-604
    • APPLICATIONOffice
    • ADJUSTMENT TYPE (TILT)Back Only
    • ARM TYPEAdjustable
    • CAL117 CERTIFIEDYes
    • MAXIMUM BACK HEIGHT INCHES19 (48.26 cm)
    • MINIMUM BACK HEIGHT INCHES19 (48.26 cm)
    • MAXIMUM SEAT HEIGHT22
    • MINIMUM SEAT HEIGHT18
    • FRAME CONSTRUCTIONNylon
    • FRAME COLORBlack
    • ANTIMICROBIALYes
    • CASTERSYes
    • BASE5 Legged
    • SEAT CONSTRUCTIONVinyl

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Awesome chair for the price!

Your review: Our anesthesia provider loves his new chair! Easy to clean and perfect for the operating room!

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.