Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Antibacterial Office Chair - Vinyl - Burgundy

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Antibacterial Office Chair - Vinyl - Burgundy

Item #: WB250605BY

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 197.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Interion® 8-WAY ANTI-MICROBIAL ERGONOMIC CHAIR

Ultra adjustable chair allows personalized positioning for day-long comfort and improved productivity. Extra thick 3-1/2 padding features anti-microbial vinyl upholstery that protects against mold and bacteria growth. Waterfall contoured design helps reduce stress on your knees and improve leg circulation. Contoured back provides lumbar support. Extra large 20"W x 19-1/2"D seat and 19-1/2"W x 20"H back. Polished aluminum base with 2" dual wheel carpet casters provide easy mobility. 15 1/2"-19 1/2" pneumatic height adjustment. Easy assembly. 1 Year Limited Warranty.

Also available, optional stool glides can replace casters for stationary use.

Product Specifications

    • BRANDInterion®
    • WIDTH INCHESVinyl
    • STYLEOffice Chair
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES19-1/2 (49.53 cm)
    • BACK HEIGHT INCHES20 (50.8 cm)
    • BACK TYPEMid Back
    • DESCRIPTIONMultifunction Chair
    • SEAT WIDTH INCHES20 (50.8 cm)
    • SEAT DEPTH INCHES19-1/2 (49.53 cm)
    • CAPACITY LBS250 (113.64 kg)
    • SEAT COLORBurgundy
    • SEAT CONSTRUCTIONVinyl
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONSteel
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBER250605BY
    • ADJUSTMENT TYPE (TILT)Independent Seat and Back
    • MINIMUM SEAT HEIGHT15.5
    • MAXIMUM SEAT HEIGHT19.5
    • CASTERSYes
    • BASE5 Legged
    • MAXIMUM BACK HEIGHT INCHES20 (50.8 cm)
    • ARM TYPEArmless
    • ANTIMICROBIALYes
    • MINIMUM BACK HEIGHT INCHES20 (50.8 cm)
Have A Question About This Product?
3 Question | 3 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 3 answers for this product.

Sort by: 
...  

0 Result

What replacement parts are available for this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Can you provide assembly instructions for this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the assembly instructions for this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.