Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OFM Stacking Chair with Arms - Fabric - Mid Back - Gray - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

OFM Stacking Chair with Arms - Fabric - Mid Back - Gray - Pkg Qty 4

Item #: WB921371GY

Expected ship date 02/05/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,244.20 Save up to 55%
$138.95 each

Sold in packages of 4

Price: $555.80
OUT OF STOCK.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Contemporary Reception Stacking Chairs
Fabric Upholstered with Arms

Designed for fast, attractive setup, these lightweight, durable chairs are contoured for comfort. Sturdy chrome plated steel frame for long life. Non-marring glides double as ganging brackets to join chairs in rows. Seat is 18-1/2"W x 17-1/2"D. Back is 17-1/2"W x 14-1/2"H. Features padded, upholstered seat and back and armrests. Sold 4 per carton per color. Lifetime Limited Warranty.

Documents are in PDF format

Product Specifications

    • ASSEMBLYAssembled
    • BACK WIDTH INCHES17 (43.18 cm)
    • BACK HEIGHT INCHES14-1/2 (36.83 cm)
    • BACK TYPEMid Back
    • BRANDOFM
    • DESCRIPTIONStacking Chair
    • SEAT WIDTH INCHES18-1/2 (46.99 cm)
    • SEAT DEPTH INCHES17-1/2 (44.45 cm)
    • WEIGHT LBS77 (35 kg)
    • CAPACITY LBS250 (113.64 kg)
    • STYLEStacking Chairs
    • STACKABLEYes
    • SEAT COLORGray
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBER310-FA-801
    • APPLICATIONStacking
    • MAXIMUM BACK HEIGHT INCHES14.5 (36.83 cm)
    • MINIMUM BACK HEIGHT INCHES14.5 (36.83 cm)
    • FRAME COLORChrome
    • MINIMUM SEAT HEIGHT18.75
    • BASESled Base
    • SEAT CONSTRUCTIONFabric
    • CASTERSNo
    • PACKAGE QUANTITY4 Per Carton
    • ARM TYPEFixed
    • CAL117 CERTIFIEDYes
    • MAXIMUM SEAT HEIGHT18.75
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

I found this chair in the stackable section, but it does not directly say it is stackable. Is this chair stackable?

Question Asked By: Chanell , Freeport, Tx. , September 20, 2011

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.