Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OFM Comfort Class Series Stack Chair with Silver Vein Frame, Fabric, Navy
See all 32 items in product family

OFM Comfort Class Series Stack Chair with Silver Vein Frame, Fabric, Navy

Item #: WBF0085NV

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $201.62 Save up to 50%
Price: $ 100.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
COMFORT CLASS STACK CHAIR
These stack chairs are ideal for meetings, reception areas, cafeterias, or anywhere people gather. Comfortable 3" thick high-density foam cushion is upholstered in durable acrylic fabric. Sturdy 5/8" sq. steel tube frame with powder coat silver vein finish. Stack chairs stack twelve high for efficient storage. Ships assembled.

Documents are in PDF format

Product Specifications

    • BRANDOFM
    • WIDTH INCHES21-3/4 (55.25 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES35 (88.9 cm)
    • STYLEStacking Chairs
    • ASSEMBLYAssembled
    • BACK WIDTH INCHES17-3/4 (45.09 cm)
    • BACK HEIGHT INCHES19-1/4 (48.9 cm)
    • BACK TYPEMid Back
    • DESCRIPTIONStacking Chair
    • SEAT WIDTH INCHES19 (48.26 cm)
    • SEAT DEPTH INCHES17-1/4 (43.82 cm)
    • WEIGHT LBS19 (8.64 kg)
    • CAPACITY LBS300 (136.36 kg)
    • STACKABLEYes
    • SEAT COLORBlue
    • SEAT CONSTRUCTIONFabric
    • FRAME COLORSilver
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBER300-SV-804
    • MINIMUM SEAT HEIGHT18.5
    • MAXIMUM SEAT HEIGHT18.5
    • CASTERSNo
    • BASE4 Legged
    • MAXIMUM BACK HEIGHT INCHES19.25 (48.9 cm)
    • ARM TYPEArmless
    • CAL117 CERTIFIEDYes
    • MINIMUM BACK HEIGHT INCHES19.25 (48.9 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What is the weight capacity and warranty for items WB773300BK and WBF0085NV?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.