Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ReFlex Chair - Black (Priced 4 per Carton)
See all 5 items in product family

ReFlex Chair - Black (Priced 4 per Carton)

Item #: WBB54247

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $823.63 Save up to 43%
Price: $ 472.95
Product Information
Product Q&A
The Black ReFlex Chair features a unique spring back that provides just the right amount of lumbar support. Chairs stack ten high and are easily transportable with the optional dolly. Seat measures 17"H x 17 1/2"W x 18"D. Back measures 15"H x 19 1/2"W. (Priced 4 per Carton)

Product Specifications

    • WIDTH INCHES19-1/2 (49.53 cm)
    • DEPTH INCHES19 (48.26 cm)
    • HEIGHT INCHES33-1/4 (84.46 cm)
    • BACKRESTMid-Back
    • BRANDBalt®
    • DESCRIPTIONReFlex Chair
    • UPHOLSTERYContoured Plastic
    • WEIGHT LBS12 (5.45 kg)
    • APPLICATIONStacking
    • ARM TYPEFixed
    • FRAME COLORBlack
    • APPLICATION/USAGEGuest/Reception
    • BASESled Base

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.