Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nesting Stacking Chair - Upholstered - Carton of 2

Nesting Stacking Chair - Upholstered - Carton of 2

Item #: WBB54262

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $672.67 Save up to 39%
Price: $409.95
Product Information
Customer Review
Product Q&A
Nesting Stacking Chair, Upholstered, Carton Of 2

The Nesting Stacking Chair is able to nest and stack up to eight chairs. This mobile chair features an upholstered polyolefin plastic seat that folds up for easy nesting. Chair back is constructed of polypropylene with holes for ventilation. The frame is constructed of 16 gauge steel. Optional arms (model B54263) are available. Arms are packaged separately and will require assembly to the chair. Priced as carton of 2.

Product Specifications

    • WIDTH INCHES26-1/2 (67.31 cm)
    • DEPTH INCHES22-1/2 (57.15 cm)
    • HEIGHT INCHES31-3/4 (80.65 cm)
    • COLOR FINISHBlack
    • BACKRESTMid-Back
    • BRANDBalt®
    • DESCRIPTIONNesting Stacking Chair - Upholstered
    • APPLICATIONStacking
    • FRAME COLORBlack
    • ARM TYPEFixed
    • FRAME CONSTRUCTIONSteel
    • PACKAGE QUANTITY2
    • CONSTRUCTIONFabric
    • COLOR FAMILYBlack
    • FRAME COLOR FAMILYBlack
    • LEG TYPE4-Legged
    • APPLICATION/USAGEGuest/Reception

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.