Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OFM Stacking Chair - Plastic - Mid Back - Black Seat with Silver Frame - Pkg Qty 4
See all 32 items in product family

OFM Stacking Chair - Plastic - Mid Back - Black Seat with Silver Frame - Pkg Qty 4

Item #: WBB192684

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,033.68 Save up to 52%
$124.95 each

Sold in packages of 4

Price: $499.80
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Armless Plastic Stacking Chair - Black - Silver frame

This comfortable multi-purpose stack chair comes in easy-to-clean polypropylene and has a strong 16 gauge tubular steel frame. Stacks up to 12 high. 20"Wx20"Dx31"H Overall. Priced each. Sold 4 per carton.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES20 (50.8 cm)
    • DEPTH INCHES20 (50.8 cm)
    • HEIGHT INCHES31 (78.74 cm)
    • BACK TYPEMid Back
    • BRANDOFM
    • DESCRIPTIONPlastic Stacking Chair
    • SEAT WIDTH INCHES18 (45.72 cm)
    • SEAT DEPTH INCHES19-1/2 (49.53 cm)
    • CAPACITY LBS250 (113.64 kg)
    • STYLEStacking Chairs
    • STACKABLEYes
    • SEAT COLORBlack
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBER202-SLVR-BLK
    • MAXIMUM SEAT HEIGHT17.25
    • MINIMUM SEAT HEIGHT17.25
    • CASTERSNo
    • FRAME CONSTRUCTIONSteel
    • BASESled Base
    • PACKAGE QUANTITYPriced each. Sold 4 per carton.
    • FRAME COLORSilver
    • ARM TYPEArmless
    • SEAT CONSTRUCTIONPlastic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.