Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OFM Antimicrobial Guest Chair with Arms - Vinyl - Mid Back - Charcoal - Manor Series

Rollover image to zoom in

Click image to enlarge

See all 44 items in product family

OFM Antimicrobial Guest Chair with Arms - Vinyl - Mid Back - Charcoal - Manor Series

Item #: WBB192784

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $329.24 Save up to 54%
Price: $150.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vinyl Guest/Reception Chair 4 legs - Charcoal

This contemporary guest chair has a waterfall seat and mushroom back design. The frame is constructed of sturdy round steel and comes with arms and adjustable leg glides. The vinyl covering is easy to maintain in high-use environments. The anti-bacterial, anti-microbial vinyl covering is great for keeping rooms germ-free 24"Wx19-1/2"Dx35"H Overall.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES24 (60.96 cm)
    • DEPTH INCHES19-1/2 (49.53 cm)
    • HEIGHT INCHES35 (88.9 cm)
    • BACK TYPEMid Back
    • BRANDOFM
    • DESCRIPTIONGuest Chair
    • SEAT WIDTH INCHES19-3/4 (50.17 cm)
    • SEAT DEPTH INCHES19-1/2 (49.53 cm)
    • CAPACITY LBS250 (113.64 kg)
    • STYLEWaiting Room Chairs
    • STACKABLEYes
    • SEAT COLORCharcoal
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBER404-VAM-604
    • CAL117 CERTIFIEDYes
    • MAXIMUM SEAT HEIGHT18
    • MINIMUM SEAT HEIGHT18
    • CASTERSNo
    • FRAME CONSTRUCTIONSteel
    • BASE4 Legged
    • SEAT CONSTRUCTIONVinyl
    • FRAME COLORBlack
    • ANTIMICROBIALYes
    • ARM TYPEFixed

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.