Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Three Person Bench - Mahogany/Green Arch Pattern Fabric
See all 92 items in product family

Three Person Bench - Mahogany/Green Arch Pattern Fabric

Item #: WBB176725

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $620.77 Save up to 36%
Price: $397.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
This bench offers your clients irresistible style and comfort. It's the kind of versatile design that works in any space. Stylish, economical, and durable, this bench is built to stand up to the heavy use of a busy office environment. The sturdy wooden frame is stained and upholstered in fabric for a professional look.

Product Specifications

    • WIDTH INCHES62-1/2 (158.75 cm)
    • DEPTH INCHES20
    • HEIGHT INCHES19 (48.26 cm)
    • COLOR FINISHGreen
    • ASSEMBLYUnassembled
    • BACKRESTBackless
    • BRANDWooden Mallet
    • DESCRIPTIONThree Person Bench
    • SEAT HEIGHT INCHES19 (48.26 cm)
    • MANUFACTURERS PART NUMBERDW5-3DMHAG
    • WEIGHT LBS58 (26.36 kg)
    • CAPACITY LBS1200 (545.45 kg)
    • APPLICATIONReception
    • MAXIMUM SEAT HEIGHT19
    • FRAME COLOR FAMILYBrown
    • MINIMUM SEAT HEIGHT19
    • FRAME COLORMahogany
    • ARM TYPEFixed
    • CAL117 CERTIFIEDYes
    • SEAT CONSTRUCTIONFabric
    • APPLICATION/USAGEGuest/Reception
    • COLOR FAMILYGreen
    • LEG TYPE4-Legged

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.