Previous

Item in product family

Next

Item in product family
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
Single Chair Without Arms Medium Oak Blue Vinyl
See all 65 items in product family

Single Chair Without Arms Medium Oak Blue Vinyl

Item #: WB607817VBL

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $267.76 Save up to 38%
Qty Price
1-5
$179.95 ea.
6+ $165.95 ea.

Frequently Purchased Together

Product Information
Product Q&A
OAK RECEPTION ROOM FURNITURE
Stylish, economical and comfortable. Ideal for lobbies, offices, waiting rooms or reception areas to efficiently accommodate guests and clients. Strong, sled based chairs are constructed of 1" thick solid oak that provides a 500 lb. capacity for years of service. Modular design allows you to add seating as needs change. Treated to resist bacteria and microbial agents, and are easy to clean without alcohol-based cleaners. Measures 33 1/2" H. Easy assemble without tools.

Product Specifications

    • WIDTH INCHES21-1/2 (54.61 cm)
    • DEPTH INCHES23-1/4 (59.06 cm)
    • HEIGHT INCHES33-1/2 (85.09 cm)
    • COLOR FINISHBlue
    • ASSEMBLYUnassembled
    • BACKRESTMid-Back
    • BRANDWooden Mallet
    • DESCRIPTIONSingle Chair Without Arms
    • SEAT HEIGHT INCHES19 (48.26 cm)
    • MODEL607817VBL
    • UPHOLSTERYVinyl
    • CAPACITY LBS500 (227.27 kg)
    • Base Model Number607817 607817V
    • APPLICATIONReception
    • FRAME COLORMedium Oak
    • MINIMUM SEAT HEIGHT19
    • SEAT CONSTRUCTIONVinyl
    • ARM TYPEFixed
    • MAXIMUM SEAT HEIGHT19
    • APPLICATION/USAGEGuest/Reception
    • BASESled Base
    • COLOR FAMILYBlue
    • CAL117 CERTIFIEDYes
    • FRAME COLOR FAMILYBrown