Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quadruple Sled Base Chair w/ End Arms - Mahogany/Blue Arch Pattern Fabric
See all 45 items in product family

Quadruple Sled Base Chair w/ End Arms - Mahogany/Blue Arch Pattern Fabric

Item #: WBB177154

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,187.39 Save up to 34%
Price: $ 781.00
Product Information
Customer Review
Product Q&A
Accessories
This Sofa with its full length, fully upholstered back offers graceful styling for sophisticated good looks. It is constructed of solid oak with a state-of-the-art finish for beauty and durability. The sturdy wooden frame is stained and upholstered in fabric for a professional look.

Product Specifications

    • BRANDWooden Mallet
    • WIDTH INCHES83 (210.82 cm)
    • DEPTH INCHES26 (66.04 cm)
    • HEIGHT INCHES37 (93.98 cm)
    • STYLEWaiting Room Chairs
    • COLOR FINISH
    • ASSEMBLYUnassembled
    • BACK TYPEMid Back
    • BACKREST
    • DESCRIPTION4 Person Guest Chair
    • SEAT HEIGHT INCHES (48.26 cm)
    • MODEL
    • MANUFACTURERS PART NUMBER
    • WEIGHT LBS103 (46.82 kg)
    • CAPACITY LBS1600 (727.27 kg)
    • Base Model Number
    • SEAT CONSTRUCTIONFabric
    • FRAME COLORMahogany
    • FRAME CONSTRUCTIONWood
    • NUMBER OF SEATS4
    • MANUFACTURER PART NUMBERDW8-4MHAB
    • APPLICATION
    • MINIMUM SEAT HEIGHT19
    • MAXIMUM SEAT HEIGHT19
    • APPLICATION/USAGE
    • FRAME COLOR FAMILY
    • BASESled Base
    • CASTERSNo
    • COLOR FAMILY
    • LEG TYPE
    • ARM TYPEFixed
    • CAL117 CERTIFIEDYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.