Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Guest Chair w/o Arms - Medium Oak/Blue Leaf Pattern Fabric
See all 78 items in product family

Guest Chair w/o Arms - Medium Oak/Blue Leaf Pattern Fabric

Item #: WBB177398

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $323.07 Save up to 40%
Price: $192.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
This standard leg armless chair is for those who desire a more traditional, elegant look. We've combined handsome solid oak with deep, plush upholstery, to create office furniture that presents a warm welcome to your clients and guests. The sturdy wooden frame is stained and upholstered in fabric for a professional look.

Product Specifications

    • WIDTH INCHES22-1/2 (57.15 cm)
    • DEPTH INCHES23-1/4 (59.06 cm)
    • HEIGHT INCHES33-1/2 (85.09 cm)
    • COLOR FINISHBlue
    • ASSEMBLYUnassembled
    • BACKRESTMid-Back
    • BRANDWooden Mallet
    • DESCRIPTIONGuest Chair Without Arms
    • SEAT HEIGHT INCHES19 (48.26 cm)
    • MANUFACTURERS PART NUMBERDW4-1DMOLB
    • WEIGHT LBS28 (12.73 kg)
    • CAPACITY LBS400 (181.82 kg)
    • APPLICATIONReception
    • FRAME COLOROak
    • COLOR FAMILYBlue
    • SEAT CONSTRUCTIONFabric
    • APPLICATION/USAGEGuest/Reception
    • ARM TYPEFixed
    • FRAME COLOR FAMILYBrown
    • MAXIMUM SEAT HEIGHT19
    • MINIMUM SEAT HEIGHT19
    • LEG TYPE4-Legged
    • CAL117 CERTIFIEDYes

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Medical Office

Your review: We have purchased these chairs when we moved into our new facility and we added a few more. They are easy to clean and very sturdy.

Is this review helpful?

Sturdy and Comfort

Your review: I manage a medical office and we choose these chairs for our pt rooms and they are sturdy, comfortable and add a bit of a luxury look to our rooms

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.