Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Guest Chair w/ Arms - Light Oak/Cream Vinyl
See all 78 items in product family

Guest Chair w/ Arms - Light Oak/Cream Vinyl

Item #: WBB176938

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $295.03 Save up to 36%
Price: $187.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
This standard leg chair is for those who desire a more traditional, elegant look. We've combined handsome solid oak with deep, plush upholstery, to create office furniture that presents a warm welcome to your clients and guests. Anti-microbial Vinyl upholstery is treated to resist bacteria and microbial agents, and is easy to clean without alcohol-based cleaners.

Product Specifications

    • WIDTH INCHES21-1/2 (54.61 cm)
    • DEPTH INCHES23-1/4 (59.06 cm)
    • HEIGHT INCHES33-1/2 (85.09 cm)
    • COLOR FINISHCream
    • ASSEMBLYUnassembled
    • BACKRESTMid-Back
    • BRANDWooden Mallet
    • DESCRIPTIONGuest Chair With Arms
    • SEAT HEIGHT INCHES19 (48.26 cm)
    • MANUFACTURERS PART NUMBERDW3-1LOVC
    • WEIGHT LBS28 (12.73 kg)
    • CAPACITY LBS400 (181.82 kg)
    • APPLICATIONReception
    • MINIMUM SEAT HEIGHT19
    • APPLICATION/USAGEGuest/Reception
    • CAL117 CERTIFIEDYes
    • MAXIMUM SEAT HEIGHT19
    • LEG TYPE4-Legged
    • SEAT CONSTRUCTIONVinyl
    • FRAME COLOR FAMILYBrown
    • ARM TYPEFixed
    • COLOR FAMILYWhite
    • FRAME COLOROak

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.