Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3 Seater Reception Sofa With 2 End Arms Medium Oak Blue Fabric
See all 55 items in product family

3 Seater Reception Sofa With 2 End Arms Medium Oak Blue Fabric

Item #: WB607823BL

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $766.28 Save up to 35%
Qty Price
1-5 $535.00 ea.
6+ $499.95 ea.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
3 SEAT SOFA WITH ARMS
Stylish, economical and comfortable. Ideal for lobbies, offices, waiting rooms or reception areas to efficiently accommodate guests and clients. Strong, sled based sofa is constructed of 1" solid oak that provides a 500 lb. capacity for years of service. Modular design allows you to add seating as needs change. Upholstered in 100% olefin fabric with PTFE stain repellent finish. Measures 33 1/2" H. Easy assembly without tools.Click here to see our full selection of Reception and Guest Seating.

Click here to see our full selection of Reception and Conference Tables.

Product Specifications

    • WIDTH INCHES62-1/4 (158.12 cm)
    • DEPTH INCHES23-1/4 (59.06 cm)
    • HEIGHT INCHES33-1/2 (85.09 cm)
    • COLOR FINISHBlue
    • ASSEMBLYUnassembled
    • BACKRESTMid-Back
    • BRANDWooden Mallet
    • DESCRIPTION3 Seat Sofa Without Center Arms
    • SEAT HEIGHT INCHES19 (48.26 cm)
    • MODEL607823BL
    • UPHOLSTERYFabric
    • CAPACITY LBS500 (227.27 kg)
    • Base Model Number607823
    • APPLICATIONReception
    • COLOR FAMILYBlue
    • CAL117 CERTIFIEDYes
    • ARM TYPEFixed
    • FRAME COLOROak
    • MAXIMUM SEAT HEIGHT19
    • FRAME COLOR FAMILYBrown
    • APPLICATION/USAGEGuest/Reception
    • SEAT CONSTRUCTIONFabric
    • BASESled Base
    • MINIMUM SEAT HEIGHT19

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

3 Seater Reception Sofa

Your review: Went together rather easily. Was a little concerned that is "snapped" together & was not held together with too much hardware. After a week or two of use the upholstered wooden bar that fits in the far right seat back has fallen out & had to be reinstalled several times. It looks like it's going to need a screw put through it from the sides to keep it in place.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.