Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3 Seater Reception Sofa With 2 End Arms Light Oak Burgundy Vinyl
See all 22 items in product family

3 Seater Reception Sofa With 2 End Arms Light Oak Burgundy Vinyl

Item #: WB607824VBY

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $751.57 Save up to 35%
Qty Price
1-5 $525.00 ea.
6+ $490.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
OAK RECEPTION ROOM FURNITURE
Stylish, economical and comfortable. Ideal for lobbies, offices, waiting rooms or reception areas to efficiently accommodate guests and clients. Strong, sled based sofa is constructed of 1" solid oak that provides a 500 lb. capacity for years of service. Modular design allows you to add seating as needs change. Treated to resist bacteria and microbial agents, and are easy to clean without alcohol-based cleaners. Measures 33 1/2" H. Easy assemble without tools.

Product Specifications

    • WIDTH INCHES62-1/4 (158.12 cm)
    • DEPTH INCHES23-1/4 (59.06 cm)
    • HEIGHT INCHES33-1/2 (85.09 cm)
    • ASSEMBLYUnassembled
    • BACK TYPEMid Back
    • BRANDWooden Mallet
    • DESCRIPTION3 Seat Guest Chair Without Center Arms
    • CAPACITY LBS500 (227.27 kg)
    • STYLEWaiting Room Chairs
    • NUMBER OF SEATS3
    • MANUFACTURER PART NUMBERDW23LOVW
    • ANTIMICROBIALYes
    • CASTERSNo
    • FRAME CONSTRUCTIONWood
    • MINIMUM SEAT HEIGHT19
    • MAXIMUM SEAT HEIGHT19
    • BASESled Base
    • SEAT CONSTRUCTIONVinyl
    • FRAME COLOROak
    • CAL117 CERTIFIEDYes
    • ARM TYPEFixed

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.