Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OFM Swivel Task Chair - Plastic - Mid Back - Black Seat with Silver Frame

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

OFM Swivel Task Chair - Plastic - Mid Back - Black Seat with Silver Frame

Item #: WB250777BK

Expected ship date 07/23/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $388.99 Save up to 57%
Price: $ 167.95
OUT OF STOCK.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
CONTOUR SERIES PLASTIC SWIVEL CHAIRS
These plastic swivel chairs feature impact resistant polypropylene seating thats easy to clean. Great for schools, labs and doctors offices, these plastic chairs offer back support and freedom of movement. 16 gauge tubular steel frame is with silver finish. The contoured seat and back on these office chairs provide comfort. Seat measures 18W x 19D and has a waterfall edge for improved leg circulation. Back: 18 ½W x 8 ½H. 25 diameter 5-blade base for stability. Hooded swivel casters for easy mobility. Pneumatic height adjustment from 16-19 ½H. Meets ANSI/BIFMA safety standards. Easy assembly. Lifetime Limited Warranty.

Documents are in PDF format

Product Specifications

    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES18-1/2 (46.99 cm)
    • BACK HEIGHT INCHES8-1/2 (21.59 cm)
    • BACK TYPEMid Back
    • BRANDOFM
    • DESCRIPTIONTask Chair
    • SEAT WIDTH INCHES18 (45.72 cm)
    • SEAT DEPTH INCHES19 (48.26 cm)
    • CAPACITY LBS250 (113.64 kg)
    • STYLEOffice Chair
    • SEAT COLORBlack
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBER200-SLVR-BLK
    • SWIVELYes
    • MAXIMUM BACK HEIGHT INCHES8.5 (21.59 cm)
    • MINIMUM BACK HEIGHT INCHES8.5 (21.59 cm)
    • MAXIMUM SEAT HEIGHT19.5
    • MINIMUM SEAT HEIGHT16
    • CASTERSYes
    • FRAME CONSTRUCTIONSteel
    • BASE5 Legged
    • SEAT CONSTRUCTIONPlastic
    • FRAME COLORSilver
    • ARM TYPEFixed
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.