Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OFM Flexure Folding Chair, Plastic, Black Licorice - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

OFM Flexure Folding Chair, Plastic, Black Licorice - Pkg Qty 4

Item #: WBB192915

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $408.48 Save up to 53%
$47.95 each

Sold in packages of 4

Price: $191.80
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Folding Chair - Black

Sleek, contemporary lines set this chair apart; sensible folding function lets you put the chair away This chair that folds has a fresh look and lots of features. Looks great yet takes up so little room when stored, just 19"Wx3.75"Dx37"H when folded flat. Stacks or nests together for great storage capacity. Strong 8 gauge steel frames are lightweight and have built-in floor glides. Powder-coat painted silver frame with easy-to-clean polypropylene seat and back. Plus, built-in ganging brackets make it easy to link into rows for your special events, and built-in carry handles make it easy to rearrange as necessary. 18-9/10"Wx20-27/100"Dx30-59/100"H Overall.

Documents are in PDF format

Product Specifications

    • BRANDOFM
    • WIDTH INCHES19 (48.26 cm)
    • DEPTH INCHES21-1/2 (54.61 cm)
    • HEIGHT INCHES30 (76.2 cm)
    • STYLEFolding Chair
    • BACK TYPEMid Back
    • DESCRIPTIONPlastic Folding Chair
    • SEAT WIDTH INCHES15-1/2 (39.37 cm)
    • SEAT DEPTH INCHES17-1/2 (44.45 cm)
    • CAPACITY LBS250 (113.64 kg)
    • SEAT COLORBlack
    • SEAT CONSTRUCTIONPlastic
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONSteel
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBER303-P0
    • MINIMUM SEAT HEIGHT16.75
    • MAXIMUM SEAT HEIGHT16.75
    • CASTERSNo
    • ARM TYPEArmless
    • GREENGUARD CERTIFIEDYes
    • PACKAGE QUANTITY4
    • BASESled Base

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.