Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OFM Leather Executive Conference Chair, High Back, Black
See all 6 items in product family

OFM Leather Executive Conference Chair, High Back, Black

Item #: WBF0075

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $744.44 Save up to 50%
Price: $ 373.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
PNEUMATIC LEATHER CLASSIC
Classic style and incredible comfort are brought together in this sophisticated executive series. Chairs are covered in supple, high grain, genuine black leather. Features swivel/tilt lock control and pneumatic height adjustment for customized seating. Sturdy, polyurethane arms for added support. High back model has 5" thick 20"W x 29"H back and 20"W x 20"D seat. Durable 5 blade polyurethane base with dual wheel carpet casters for smooth, quiet mobility. Easy assembly.

Documents are in PDF format

Product Specifications

    • BRANDOFM
    • WIDTH INCHES28-1/4 (71.76 cm)
    • DEPTH INCHES33 (83.82 cm)
    • HEIGHT INCHES41-3/4 to 45-1/4
    • STYLEOffice Chair
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES20-3/4 (52.71 cm)
    • BACK HEIGHT INCHES28-3/4 (73.03 cm)
    • BACK TYPEHigh Back
    • DESCRIPTIONExecutive Office Chair
    • SEAT WIDTH INCHES20-1/4 (51.44 cm)
    • SEAT DEPTH INCHES20 (50.8 cm)
    • WEIGHT LBS43 (19.55 kg)
    • CAPACITY LBS250 (113.64 kg)
    • SEAT COLORBlack
    • SEAT CONSTRUCTIONLeather
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBER520-L
    • ADJUSTMENT TYPE (TILT)Center Tilt / Synchro Tilt
    • MINIMUM SEAT HEIGHT18
    • MAXIMUM SEAT HEIGHT21.5
    • CASTERSYes
    • BASE5 Legged
    • MAXIMUM BACK HEIGHT INCHES28.75 (73.03 cm)
    • ARM TYPEFixed
    • CAL117 CERTIFIEDYes
    • MINIMUM BACK HEIGHT INCHES28.75 (73.03 cm)
    • APPLICATION/USAGEOffice Seating

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

Additional Specifications?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.