Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Boss Executive Office Chair with Arms and Knee Tile - Leather - High Back - Black

Rollover image to zoom in

Click image to enlarge

See all 34 items in product family

Boss Executive Office Chair with Arms and Knee Tile - Leather - High Back - Black

Item #: WBB200264

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $480.60 Save up to 44%
Price: $270.95
Product Information
Customer Review
Product Q&A
Accessories
Beautifully upholstered in Black Leather Plus. LeatherPlus seating surface is leather that is polyurethane infused for added softness and durability. Pillow Top Design with a perforated center. Padded armrests covered with Caressoft™ upholstery. Adjustable tilt tension control. Pneumatic gas lift seat height adjustment. Large 27" nylon base for greater stability. Hooded double wheel casters. Comes standard with knee-tilt mechanism. Black finish. Black frame. 27-1/2"W x 28"D x 45 - 48-1/2"H overall.

Product Specifications

    • WIDTH INCHES27-1/2 (69.85 cm)
    • DEPTH INCHES28 (71.12 cm)
    • HEIGHT INCHES45 to 48-1/2
    • BACK TYPEHigh Back
    • BRANDBoss
    • DESCRIPTIONExecutive Office Chair
    • SEAT WIDTH INCHES21 (53.34 cm)
    • SEAT DEPTH INCHES20 (50.8 cm)
    • CAPACITY LBS250 (113.64 kg)
    • ARM HEIGHT INCHES26 - 29-1/2
    • STYLEExecutive Chair
    • SEAT COLORBlack
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERB7602
    • ADJUSTMENT TYPE (TILT)Back Only
    • MINIMUM SEAT HEIGHT19.5
    • MAXIMUM SEAT HEIGHT23
    • MAS GREEN CERTIFIEDYes
    • CAL117 CERTIFIEDYes
    • BASE5 Legged
    • FRAME COLORBlack
    • SEAT CONSTRUCTIONLeather
    • FRAME CONSTRUCTIONNylon
    • ARM TYPEFixed
    • CASTERSYes

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Good Chair

Your review: We are very happy with the chair. Delivery for this chair was fast. This is a great chair for the price.

Is this review helpful?

Good Chair

Your review: I am happy with this chair. It seems to be comfortable for our General Manager.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.