Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Boss Executive Office Chair with Arms - Leather - High Back - Black

Rollover image to zoom in

Click image to enlarge

See all 34 items in product family

Boss Executive Office Chair with Arms - Leather - High Back - Black

Item #: WBB200140

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $290.96 Save up to 45%
Price: $158.95
Product Information
Customer Review
Product Q&A
Accessories
Beautifully upholstered in black LeatherPlus. LeatherPlus is leather that is polyurethane infused for added softness and durability. Passive ergonomic seating with built in lumbar support. Upright locking positions. Pneumatic gas lift seat height adjustment. Adjustable tilt tension control. Large 27" nylon base for greater stability. Hooded double wheel casters. Black finish. Black frame. 27"W x 27"D x 42 - 46"H overall.

Product Specifications

    • WIDTH INCHES27 (68.58 cm)
    • DEPTH INCHES27 (68.58 cm)
    • HEIGHT INCHES42 to 46
    • BACK TYPEHigh Back
    • BRANDBoss
    • DESCRIPTIONExecutive Office Chair
    • SEAT WIDTH INCHES20 (50.8 cm)
    • SEAT DEPTH INCHES20 (50.8 cm)
    • CAPACITY LBS250 (113.64 kg)
    • ARM HEIGHT INCHES24-1/2 - 28
    • STYLEExecutive Chair
    • SEAT COLORBlack
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERB8401
    • ADJUSTMENT TYPE (TILT)Back Only
    • CAL117 CERTIFIEDYes
    • MAS GREEN CERTIFIEDYes
    • MAXIMUM SEAT HEIGHT22
    • MINIMUM SEAT HEIGHT18
    • FRAME CONSTRUCTIONNylon
    • CASTERSYes
    • ARM TYPEFixed
    • FRAME COLORBlack
    • SEAT CONSTRUCTIONLeather
    • BASE5 Legged
    • APPLICATION/USAGEOffice Seating

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

uncompfortable chair.

Your review: The chair looked very nice in the online photo and was advertised as an executive chair, which implies high end, especially since this was leather and not vinyl. I assembled this chair per the instructions. It looks a lot smaller and cheap than in the online picture. It is very uncomfortable, because the only adjustment on this chair is for height. The chair does have lumbar support, but no neck support, and no tilt adjustment for the back. My lower back was supported, but my neck and upper back do not touch the chair.

Is this review helpful?

good looking chair/not so good feeling

Your review: The chair was fairly easy to assemble and it looked good both in pictures and I person, however after carefully piecing the chair together correctly, the end result was an uncomfortable miniature leaning tower of Pisa, plus the chair did not feel as comfortable as the same type of chair with the same price (actually less) available for pickup/assembly (lesser price) - *** Global Comment: Global Customer Service has a return in process and will credit the customer in full ***

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.