Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mobile Nesting Chair (Qty. 2) - Black Fabric
See all 2 items in product family

Mobile Nesting Chair (Qty. 2) - Black Fabric

Item #: WBB197526

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $726.73 Save up to 36%
Price: $466.95
Product Information
Customer Review
Product Q&A
Accessories
Mobile Nesting Chair (Qty. 2) - Black Plastic

Made for Resting, Designed for Nesting. It nests tightly with other Mobile Nesting Chairs to form one movable unit that transports easily on swivel casters. That means there's no need for expensive chair carts for storage. Simply fold down the seat, and this chair is ready to use. Arms are integrated into this chair's striking design. The back is contoured and ventilated and the seat is contoured for form fitting comfort. Can be used anywhere additional seating is required: in conference rooms, auditoriums, class rooms, and impromptu meeting spaces. And with a sleek design and amazing mobility, why wouldn't you want to use it everywhere! Black fabric upholstery. Priced per carton of 2 chairs.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES24 (60.96 cm)
    • DEPTH INCHES21-1/2 (54.61 cm)
    • HEIGHT INCHES30-1/4 (76.84 cm)
    • ASSEMBLYUnassembled
    • BACK TYPEMid Back
    • BRANDSafco®
    • DESCRIPTIONMobile Nesting Chair with Swivel Casters
    • SEAT WIDTH INCHES17-3/4 (45.09 cm)
    • SEAT DEPTH INCHES17-3/4 (45.09 cm)
    • WEIGHT LBS45 (20.45 kg)
    • CAPACITY LBS250 (113.64 kg)
    • STYLEWaiting Room Chairs
    • STACKABLEYes
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBER3481BL
    • COLLECTIONxtc
    • ARM TYPEFixed
    • FRAME CONSTRUCTIONSteel
    • BASE4 Legged
    • FRAME COLORSilver
    • CASTERSYes
    • PACKAGE QUANTITY2
    • SEAT CONSTRUCTIONFabric
    • GREENGUARD CERTIFIEDYes
    • CAL117 CERTIFIEDYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.