Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Steel Folding Chair - 1-1/4" Fabric Seat - Double Brace - Beige  - Pkg Qty 4
See all 48 items in product family

Steel Folding Chair - 1-1/4" Fabric Seat - Double Brace - Beige - Pkg Qty 4

Item #: WBF3300BG

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $219.44 Save up to 42%
$31.95 each

Sold in packages of 4

Price: $127.80
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Fabric Upholstered Folding Chair

Comfortable, attractive seating sets up fast for special events. Contoured 18-3/4"W x 8-3/4"H back and 16" sq. seat are covered in durable Scotchgard™ protected olefin/polyester fabric. Seat is cushioned with 1-1/4" thick padding. Sturdy 18 gauge 7/8" steel tube frame is enamel coated and includes double hinges and 2 double riveted U braces. Non-marring glides. Meets or exceed ANSI/BIFMA standards. 5-Year Limited Warranty. Sold 4 per carton, priced each.

Watch Video Below


Documents are in PDF format

Product Specifications

    • WIDTH INCHES18-3/4 (47.63 cm)
    • DEPTH INCHES20-1/4 (51.44 cm)
    • HEIGHT INCHES29-1/2 (74.93 cm)
    • ASSEMBLYAssembled
    • BACK WIDTH INCHES18-3/4 (47.63 cm)
    • BACK HEIGHT INCHES8-3/4 (22.23 cm)
    • BACK TYPEMid Back
    • BRANDNational Public Seating®
    • DESCRIPTIONUpholstered Folding Chair
    • SEAT WIDTH INCHES16 (40.64 cm)
    • SEAT DEPTH INCHES16 (40.64 cm)
    • CAPACITY LBS480 (218.18 kg)
    • STYLEFolding Chair
    • SEAT COLORBeige
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBER2201
    • LIMITED WARRANTY10 Years
    • ARM TYPEArmless
    • MAS GREEN CERTIFIEDYes
    • CAL117 CERTIFIEDYes
    • CASTERSNo
    • FRAME CONSTRUCTIONSteel
    • SEAT CONSTRUCTIONFabric
    • MAXIMUM BACK HEIGHT INCHES8.75 (22.23 cm)
    • MAXIMUM SEAT HEIGHT17.75
    • MINIMUM SEAT HEIGHT17.75
    • MINIMUM BACK HEIGHT INCHES8.75 (22.23 cm)
    • APPLICATION/USAGEFolding Chair
    • BASE4 Legged
    • PACKAGE QUANTITY4
    • FRAME COLORBeige

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Kids loved them!!

Your review: Our church purchased the chairs for our basement Sunday School classes and our kids Loved them! They were warm and comfortable. Also looked great.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.