Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Boss Task Chair with Fixed Arms - Fabric - Mid Back - Black

Rollover image to zoom in

Click image to enlarge

See all 62 items in product family

Boss Task Chair with Fixed Arms - Fabric - Mid Back - Black

Item #: WBB200176

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $319.63 Save up to 44%
Price: $ 179.95
Product Information
Customer Review
Product Q&A
Accessories
Mid-back styling with firm lumbar support. Elegant styling upholstered with commercial grade fabric. Sculptured seat cushion made from molded foam that contour to the shape of your body. Ratchet back height adjustment mechanism which allows perfect positioning of the back cushion and lumbar support. Standard loop arms. Large 27" nylon base for greater stability. Pneumatic gas lift provides instant height adjustment of the seat. Adjustable tilt tension that accommodates all different size users. Hooded double wheel casters. Upright locking position. Black finish. Black frame. 26"W x 27"D x 36-1/2"H overall.

Product Specifications

    • WIDTH INCHES26 (66.04 cm)
    • DEPTH INCHES27 (68.58 cm)
    • HEIGHT INCHES36-1/2 (92.71 cm)
    • BACK TYPEMid Back
    • BRANDBoss
    • DESCRIPTIONTask Chair
    • SEAT WIDTH INCHES20 (50.8 cm)
    • SEAT DEPTH INCHES19 (48.26 cm)
    • CAPACITY LBS250 (113.64 kg)
    • ARM HEIGHT INCHES25-1/2 - 29
    • STYLEOffice Chair
    • SEAT COLORBlack
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERB1015-BK
    • ADJUSTMENT TYPE (TILT)Center Tilt / Synchro Tilt
    • BASE5 Legged
    • FRAME CONSTRUCTIONNylon
    • CASTERSYes
    • MINIMUM SEAT HEIGHT18.5
    • MAXIMUM SEAT HEIGHT22
    • CAL117 CERTIFIEDYes
    • MAS GREEN CERTIFIEDYes
    • ARM TYPEFixed
    • FRAME COLORBlack
    • SEAT CONSTRUCTIONFabric

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.