Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Boss Multifunction Task Chair with Arms - Fabric - Mid Back - Gray

Rollover image to zoom in

Click image to enlarge

See all 62 items in product family

Boss Multifunction Task Chair with Arms - Fabric - Mid Back - Gray

Item #: WBB200212

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $445.18 Save up to 45%
Price: $242.95
Product Information
Customer Review
Product Q&A
Accessories
Fabric Mid-Back chair with lumbar support. Elegant styling upholstered with commercial grade fabric. Adjustable height armrests with soft polyurethane pads. Seat tilt lock allows the seat to lock throughout the tilt range. Back angle lock allows the seat to lock throughout the angle range for perfect back support. Ratchet back height adjustment mechanism which allows perfect position of the back cushion and lumbar support. Pneumatic gas lift seat height adjustment. Adjustable tilt-tension control. Large 27" nylon base for greater stability. Hooded double wheel casters. Gray finish. Black frame. 32"W x 27"D x 40 - 45"H overall.

Product Specifications

    • WIDTH INCHES32 (81.28 cm)
    • DEPTH INCHES27 (68.58 cm)
    • HEIGHT INCHES40 to 45
    • BACK TYPEMid Back
    • BRANDBoss
    • DESCRIPTIONTask Chair
    • SEAT WIDTH INCHES21 (53.34 cm)
    • SEAT DEPTH INCHES20 (50.8 cm)
    • CAPACITY LBS250 (113.64 kg)
    • ARM HEIGHT INCHES25-1/2 - 31-1/2
    • STYLEOffice Chair
    • SEAT COLORGray
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERB2007-GY
    • ADJUSTMENT TYPE (TILT)Independent Seat and Back
    • BASE5 Legged
    • FRAME COLORBlack
    • ARM TYPEAdjustable
    • CASTERSYes
    • FRAME CONSTRUCTIONNylon
    • SEAT CONSTRUCTIONFabric
    • MINIMUM SEAT HEIGHT19
    • MAXIMUM SEAT HEIGHT22
    • CAL117 CERTIFIEDYes
    • MAS GREEN CERTIFIEDYes

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Task Chair

Your review: First delivery chair arrived and appeared damaged since the box had 2 giant holes in it. We refused delivery and contacted customer service and initiated the exchanged. Very helpful and smooth process. Chair has since then been received without complaints.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.