Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Task Chair - Fabric - Gray

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Task Chair - Fabric - Gray

Item #: WBF5760GY

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 105.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Interion® EZ Form Chair
Exceptional Comfort


Fingertip pneumatic height adjustment and back tiltprovide proper lumbar support. Seat height adjusts 18 to 21"H. 18" square x 3-1/2" thick waterfall seat improves circulation in the legs. Back is 15" square. Durable 100% nylon upholstery over plushly padded foam cushions. 5 blade molded base with easy roll dual disc wheel casters.

Product Specifications

    • BRANDInterion®
    • STYLEOffice Chair
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES15 (38.1 cm)
    • BACK HEIGHT INCHES15 (38.1 cm)
    • BACK TYPEMid Back
    • DESCRIPTIONTask Chair
    • SEAT WIDTH INCHES18 (45.72 cm)
    • SEAT DEPTH INCHES18 (45.72 cm)
    • MODELF5760GY
    • Base Model Number917131
    • SEAT COLORGray
    • SEAT CONSTRUCTIONFabric
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONPlastic
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERF5760GY
    • ADJUSTMENT TYPE (TILT)Back Only
    • MINIMUM SEAT HEIGHT18
    • MAXIMUM SEAT HEIGHT21
    • MAXIMUM BACK HEIGHT INCHES15 (38.1 cm)
    • CASTERSYes
    • CANADAYes
    • MINIMUM BACK HEIGHT INCHES15 (38.1 cm)
    • BASE5 Legged
    • ARM TYPEArmless
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Chairs for classroom

Your review: Good sturdy basic chair. Feels strong enough for classroom use (and abuse). Has easy, basic functionality without too many moving parts.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.