Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Task Chair - Fabric - Gray

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Task Chair - Fabric - Gray

Item #: WB384100GY

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $82.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
VALUE PLUS TASK CHAIR
Comfortable seating lets you stay within your budget. Durable five blade lightweight plastic base with casters for easy mobility. Features 2-1/4" thick contoured foam padded 18"W x17"D seat and 16 1/4"W x 11"H pivot height adjustable back. A pneumatic gas lift instantly adjusts the seat 16"-21"H. Easy assembly. 2 year limited warranty.

Product Specifications

    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES16-1/4 (41.28 cm)
    • BACK HEIGHT INCHES11 (27.94 cm)
    • BACK TYPEMid Back
    • BRANDInterion™
    • DESCRIPTIONTask Chair
    • SEAT WIDTH INCHES18 (45.72 cm)
    • SEAT DEPTH INCHES17 (43.18 cm)
    • MODEL384100gy
    • WEIGHT LBS22 (10 kg)
    • CAPACITY LBS250 (113.64 kg)
    • Base Model Number384100 384140
    • STYLEOffice Chair
    • SEAT COLORGray
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBER100GPF-DX116
    • ADJUSTMENT TYPE (TILT)Back Only
    • MAXIMUM BACK HEIGHT INCHES11 (27.94 cm)
    • MINIMUM SEAT HEIGHT16
    • ARM TYPEArmless
    • MAXIMUM SEAT HEIGHT21
    • SEAT CONSTRUCTIONFabric
    • FRAME COLORBlack
    • CASTERSYes
    • BASE5 Legged
    • MINIMUM BACK HEIGHT INCHES11 (27.94 cm)
    • FRAME CONSTRUCTIONPlastic
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.