Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown With Optional Adjustable Arms

OFM Multifunctional Task Chair - Fabric - Mid Back -Burgundy
See all 38 items in product family

OFM Multifunctional Task Chair - Fabric - Mid Back -Burgundy

Item #: WB250757BY

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $383.54 Save up to 59%
Price: $158.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
THE COMFORT SERIES
POSTURE TASK CHAIR

Built-in lumbar support helps provide support where you need it most. All have 18"-22" pneumatic height adjustment. Heavy duty five star base with twin wheel carpet casters included. Optional fixed or adjustable-height arms (Model 250758) are available for Posture and Super. Optional stool kit (Model 250759) fits all chairs. Posture Task has a large back with height/angle adjustment and tension control. Easy assembly.

Documents are in PDF format

Product Specifications

    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES17-1/2 (44.45 cm)
    • BACK HEIGHT INCHES19 (48.26 cm)
    • BACK TYPEMid Back
    • BRANDOFM
    • DESCRIPTIONTask Chair
    • SEAT WIDTH INCHES18 (45.72 cm)
    • SEAT DEPTH INCHES19 (48.26 cm)
    • WEIGHT LBS30 (13.64 kg)
    • CAPACITY LBS250 (113.64 kg)
    • STYLEOffice Chair
    • SEAT COLORBurgundy
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBER118-2-803
    • ADJUSTMENT TYPE (TILT)Back Only
    • MAXIMUM SEAT HEIGHT22
    • CAL117 CERTIFIEDYes
    • FRAME COLORBlack
    • SEAT CONSTRUCTIONFabric
    • CASTERSYes
    • MINIMUM SEAT HEIGHT18
    • MINIMUM BACK HEIGHT INCHES19 (48.26 cm)
    • BASE5 Legged
    • MAXIMUM BACK HEIGHT INCHES19 (48.26 cm)
    • ARM TYPEArmless

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

good chair

Your review: quality and comfort excellent very durable my issue would be to make the chair go about 3-4 inches higher on the adjustment for height

Is this review helpful?

Good chair with many adjustments available

Your review: Chair is easy to assemble, sturdy, nice cushiony feel to seat. Good overall support and arm rests adjust. Great chair. The only negative is that the warranty is not valid if used more than 8 hours a day. Rather odd and essentially invalidates the warranty if used in an office setting which is where ours lives. Color is more a bright wine than burgundy.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.