Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Task Chair - Fabric - Blue

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Task Chair - Fabric - Blue

Item #: WB252260BL

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 154.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Interion® THE SYNCHRO CHAIR
Compact to Fit Any Desk or Office


Synchronizes the fully adjustable seat height and angle to ensure ergonomically balanced posture. Roomy 18" sq. seat has extra thick 3 1/2" padding that is covered in longlasting, durable acrylic fabric upholstery for an attractive look. Waterfall contoured seat helpsto reduce stress on knees and helps ensure proper circulation. Contoured back provides lumbar support and encourages proper posture. Poly-shell back and seat base won't rip, chip or dent. 18"-23" seat height adjustment. Task features a 17 1/2" sq. back. Polypropylene, five-blade base with 2" dual-wheel carpet casters provide easymobility. Easy assembly. 2 Year Limited Warranty.

Product Specifications

    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES17-1/2 (44.45 cm)
    • BACK HEIGHT INCHES17-1/2 (44.45 cm)
    • BACK TYPEMid Back
    • BRANDInterion®
    • DESCRIPTIONTask Chair
    • SEAT WIDTH INCHES18 (45.72 cm)
    • SEAT DEPTH INCHES18 (45.72 cm)
    • WEIGHT LBS28 (12.73 kg)
    • CAPACITY LBS250 (113.64 kg)
    • Base Model Number252260 506390 594137
    • STYLEOffice Chair
    • SEAT COLORBlue
    • NUMBER OF SEATS1
    • ADJUSTMENT TYPE (TILT)Center Tilt / Synchro Tilt
    • FRAME COLORBlack
    • SEAT CONSTRUCTIONFabric
    • MINIMUM BACK HEIGHT INCHES17.5 (44.45 cm)
    • MAXIMUM SEAT HEIGHT23
    • MINIMUM SEAT HEIGHT18
    • BASE5 Legged
    • CASTERSYes
    • GIFT ITEMYes
    • ARM TYPEArmless
    • MAXIMUM BACK HEIGHT INCHES17.5 (44.45 cm)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Review Task Chair

Your review: Already had a chair like this to use at sewing machine and just love it so got another one to use at the computer. Very easy to adjust to suit each person.

Is this review helpful?

chair is a different color than the one shown

Your review: The chair i received was a different color than the one pictured on the website.I wanted the bright blue chair like pictured here but received a totally different dark blue color. I called and was told "i should have known it wasn't going to be the same color as pictured. VERY DISAPPOINTED! Will never order again. Take me off your mailing list. False advertising is bad business. - *** Global Comment: Global Customer Service Supervisor spoke with customer and offered a return. Customer declined. We offered a small credit and customer was happy with our company reaching out to him. ***

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.