Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OFM Office Chair - Fabric - Low Back - Black
See all 38 items in product family

OFM Office Chair - Fabric - Low Back - Black

Item #: WBF8890BK

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $448.56 Save up to 55%
Price: $201.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
VALUE - PLUS SERIES
Mid-Back
These chairs will compliment any office, while establishing attractive quality seating at a Value-Plus price. Mid-back has a 21"W x 19"D seat and a 21"W x 20"H back. Chairs have lock tilt / swivel mechanism. Heavy-duty five blade base with carpet casters. Fabric padded armrests. Pneumaticseat height adjustment 18" to 22". 100% polyester fabric. 3 1/2" thick hi-density foam on seat and 3" on back. Fire retardant foam.

Documents are in PDF format

Product Specifications

    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES21 (53.34 cm)
    • BACK HEIGHT INCHES20 (50.8 cm)
    • BACK TYPEMid Back
    • BRANDOFM
    • DESCRIPTIONTask Chair
    • SEAT WIDTH INCHES21 (53.34 cm)
    • SEAT DEPTH INCHES19 (48.26 cm)
    • WEIGHT LBS38 (17.27 kg)
    • CAPACITY LBS250 (113.64 kg)
    • STYLEOffice Chair
    • SEAT COLORBlack
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBER660-805
    • APPLICATIONOffice
    • ADJUSTMENT TYPE (TILT)Seat (Center Tilt)
    • MAXIMUM BACK HEIGHT INCHES20 (50.8 cm)
    • FRAME CONSTRUCTIONPlastic
    • FRAME COLORBlack
    • SEAT CONSTRUCTIONFabric
    • SWIVELYes
    • ARM TYPEFixed
    • BASE5 Legged
    • CASTERSYes
    • CAL117 CERTIFIEDYes
    • MINIMUM BACK HEIGHT INCHES20 (50.8 cm)
    • MINIMUM SEAT HEIGHT18
    • MAXIMUM SEAT HEIGHT22

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.