Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global™ Multi-Tilter Office Chair - Fabric - Low Back - Black - Granada Series

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

Global™ Multi-Tilter Office Chair - Fabric - Low Back - Black - Granada Series

Item #: WB250754BK

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 582.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Global™ Granada Low Back Multi-Tilter Chair - Black Fabric Upholstery

A comfortable work environment increases employee efficiency and effectiveness. Since individuals vary in size and preference, personal positioning capabilities make this chair the ultimate in versatility and style for any office. Created for multi-task managerial individuals who are in need of a professional look and supreme comfort, the Granada features an ergonomically correct design to keep you seated comfortably throughout the day. Built-in lumbar support features 3 1/2" thick foam cushioning covered in top of the line olefin woven fabric. New Multi Seat Depth Adjustment allows seat to move forward or backward over 2" range with 5 locking positions. Waterfall seat front and multi-depth seat slide reduce pressure under thighs and promote proper blood circulation. Limited Lifetime Warranty. Simple assembly required.

Documents are in PDF format

Product Specifications

    • BRANDGlobal Furniture Group
    • STYLEOffice Chair
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES18-1/2 (46.99 cm)
    • BACK HEIGHT INCHES21 (53.34 cm)
    • BACK TYPELow Back
    • DESCRIPTIONOffice Chair
    • SEAT WIDTH INCHES19 (48.26 cm)
    • SEAT DEPTH INCHES16-1/2 (41.91 cm)
    • WEIGHT LBS38 (17.27 kg)
    • CAPACITY LBS300 (136.36 kg)
    • SEAT COLORBlack
    • SEAT CONSTRUCTIONFabric
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONNylon
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBER32123NBK-S110
    • LIMITED WARRANTYLifetime
    • COLLECTIONGranada
    • APPROVAL"Greenguard, Level 3 Certified, Meets or Exceeds ANSI/BIFMA Standards"
    • ADJUSTMENT TYPE (TILT)Independent Seat and Back
    • MINIMUM SEAT HEIGHT17
    • MAXIMUM SEAT HEIGHT22
    • CASTERSYes
    • GREENGUARD CERTIFIEDYes
    • BASE5 Legged
    • MAXIMUM BACK HEIGHT INCHES21 (53.34 cm)
    • ARM TYPEAdjustable
    • CAL117 CERTIFIEDYes
    • MINIMUM BACK HEIGHT INCHES21 (53.34 cm)
    • PACKAGE QUANTITY1
    • APPLICATION/USAGEOffice Seating
    • SWIVELYes
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.