Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Armrests For Big & Tall Chair

Armrests For Big & Tall Chair

Item #: WB240283

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $190.45 Save up to 35%
Price: $122.95
Product Information
Customer Review
Product Q&A
Accessories
BIG & TALL FABRIC UPHOLSTERED TASK SEATING
Fixed Armrests
Designed for use with Big and Tall Fabric Upholstered Task Chairs. Fixed height armrests provide added comfort to operator. Helps reduce arm fatigue.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES13 (33.02 cm)
    • DEPTH INCHES5 1/2
    • HEIGHT INCHES10 (25.4 cm)
    • ASSEMBLYAssembled
    • BRANDSafco®
    • WEIGHT LBS5 (2.27 kg)
    • WEIGHT CAPACITY275
    • STYLEChair Accessory
    • MANUFACTURER PART NUMBER3498BL
    • ACCESSORY TYPEArm Kit
    • GREENGUARD CERTIFIEDYes
    • APPLICATION/USAGEOffice Seating

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.