Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Multifunctional Office Chair with Arms - Fabric - Mid Back - Gray Seat Black Base

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Multifunctional Office Chair with Arms - Fabric - Mid Back - Gray Seat Black Base

Item #: WB250575GY

In Stock, Ships in 3-4 Days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 203.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Interion® 8-Way Adjustable Executive Chair

This fabric upholstered chair is fully adjustable for improved ergonomic support. High-back design cushions your head, neck and shoulders. 5" thick foam is built into the 21"W x 20"D seat. Back measures 20"W x 25"H. Features full-function ergonomic controls for seat/back angle and independent back angle adjustment. Includes height adjustable back for lumbar support. 19-23" pneumatic seat height adjustment. Height and side-to-side adjustable armrests help prevent arm fatigue. Includes stable 5 blade polyurethane base and dual wheel swivel casters. Easy Assembly. 1 Year Limited Warranty.

Click here to see our full selection of Fabric Chairs.

Product Specifications

    • BRANDInterion®
    • STYLEOffice Chair
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES20 (50.8 cm)
    • BACK HEIGHT INCHES25 (63.5 cm)
    • BACK TYPEMid Back
    • DESCRIPTIONMultifunction Chair
    • SEAT WIDTH INCHES21 (53.34 cm)
    • SEAT DEPTH INCHES20 (50.8 cm)
    • MODELGray
    • CAPACITY LBS250 (113.64 kg)
    • Base Model Number250575
    • SEAT COLORGray
    • SEAT CONSTRUCTIONFabric
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONPlastic
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBER921359GY
    • ADJUSTMENT TYPE (TILT)Independent Seat and Back
    • MINIMUM SEAT HEIGHT19
    • MAXIMUM SEAT HEIGHT23
    • CASTERSYes
    • CUSHION THICKNESS INCHES5" (12.7 cm)
    • BASE5 Legged
    • MAXIMUM BACK HEIGHT INCHES25 (63.5 cm)
    • ARM TYPEAdjustable
    • MINIMUM BACK HEIGHT INCHES25 (63.5 cm)
    • APPLICATION/USAGEOffice Seating
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (5 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating

You'd better be good at assembly

I couldn't figure out the instructions for assembling this chair, which had far more pieces that I'd have imagined. I had to discard the product, dropping some $300 on this miserable purchase. - *** Global Comment: Global Customer Service contacted the customer. We were able to locate your order that reflected the purchase of the product that you reviewed. Thank you for taking the time to address your concerns. Unfortunately, with the chair being disposed of, we will not be able to offer you a resolution i.e. returning the chair, assisting in the assembly. We apologize for any inconvenience this may have caused you and we look forward to doing more business together in future. ***

See more critical reviews

Sort by: 

5 Results

Office Chair Deluxe

Your review: Easy, user-friendly on-line ordering, fast service & delivery.

Is this review helpful?

Chair

Your review: Great solid chair for the money. Have ordered dozens of the years for my place of work and have had no issues.

Is this review helpful?

solid work chair

Your review: I've purchased over 25 of these chairs over the past 2-3 years and have not had one issue or complaint.

Is this review helpful?

You'd better be good at assembly

Your review: I couldn't figure out the instructions for assembling this chair, which had far more pieces that I'd have imagined. I had to discard the product, dropping some $300 on this miserable purchase. - *** Global Comment: Global Customer Service contacted the customer. We were able to locate your order that reflected the purchase of the product that you reviewed. Thank you for taking the time to address your concerns. Unfortunately, with the chair being disposed of, we will not be able to offer you a resolution i.e. returning the chair, assisting in the assembly. We apologize for any inconvenience this may have caused you and we look forward to doing more business together in future. ***

Is this review helpful?

8 way adjustable executive chair

Your review: I am a petit person, the chair is too big for me, need a smaller version, but I do believe it would be great for a larger person. Comfortable, great for the price.

Is this review helpful?

Sort by: 

5 Results

There are 5 questions and 1 answers for this product.

Sort by: 

5 Results

What replacement parts are available for this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

5 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.