Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Multifunctional Office Chair with Arms - Fabric - Mid Back - Burgundy Seat Black Base

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Multifunctional Office Chair with Arms - Fabric - Mid Back - Burgundy Seat Black Base

Item #: WB250575BY

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $220.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
8-Way Adjustable Executive Chair
This fabric upholstered chair is fully adjustable for improved ergonomic support. High-back design cushions your head, neck and shoulders. 5" thick foam is built into the 21"W x 20"D seat. Back measures 20"W x 25"H. Features full-function ergonomic controls for seat/back angle and independent back angle adjustment. Includes height adjustable back for lumbar support. 19-23" pneumatic seat height adjustment. Height and side-to-side adjustable armrests help prevent arm fatigue. Includes stable 5 blade polyurethane base and dual wheel swivel casters. Easy Assembly. 1 Year Limited Warranty.

Product Specifications

    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES20 (50.8 cm)
    • BACK HEIGHT INCHES25 (63.5 cm)
    • BACK TYPEMid Back
    • BRANDInterion™
    • DESCRIPTIONMultifunction Chair
    • SEAT WIDTH INCHES21 (53.34 cm)
    • SEAT DEPTH INCHES20 (50.8 cm)
    • MODEL250575BY
    • CAPACITY LBS250 (113.64 kg)
    • Base Model Number250575
    • STYLEOffice Chair
    • SEAT COLORBurgundy
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBER921359BY
    • ADJUSTMENT TYPE (TILT)Independent Seat and Back
    • MINIMUM BACK HEIGHT INCHES25 (63.5 cm)
    • APPLICATION/USAGEOffice Seating
    • MINIMUM SEAT HEIGHT19
    • MAXIMUM SEAT HEIGHT23
    • CASTERSYes
    • FRAME COLORBlack
    • SEAT CONSTRUCTIONFabric
    • MAXIMUM BACK HEIGHT INCHES25 (63.5 cm)
    • BASE5 Legged
    • CUSHION THICKNESS INCHES5" (12.7 cm)
    • FRAME CONSTRUCTIONPlastic
    • ARM TYPEAdjustable
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

Excellent

Your review: Product and delivery was 5 stars - all the way.

Is this review helpful?

EXEC CHAIR

Your review: CHAIR IS EXCELLENT QUALITY, EASY TO ADJUST AND VERY COMFORTABLE

Is this review helpful?

Great Chair!

Your review: This chair meets all of my needs. I love the color and fabric. Being able to make so many adjustments has greatly improved my ability to type and still be very comfortable. The only thing I would change is the number of color choices but that is such a minor thing since I do love this color. Thank you.

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.