Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Multifunctional Office Chair with Arms - Fabric - Mid Back - Blue Seat Black Base

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Multifunctional Office Chair with Arms - Fabric - Mid Back - Blue Seat Black Base

Item #: WB250575BL

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 208.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Interion® 8-Way Adjustable Executive Chair

This fabric upholstered chair is fully adjustable for improved ergonomic support. High-back design cushions your head, neck and shoulders. 5" thick foam is built into the 21"W x 20"D seat. Back measures 20"W x 25"H. Features full-function ergonomic controls for seat/back angle and independent back angle adjustment. Includes height adjustable back for lumbar support. 19-23" pneumatic seat height adjustment. Height and side-to-side adjustable armrests help prevent arm fatigue. Includes stable 5 blade polyurethane base and dual wheel swivel casters. Easy Assembly. 1 Year Limited Warranty.

Click here to see our full selection of Fabric Chairs.

Product Specifications

    • BRANDInterion®
    • STYLEOffice Chair
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES20 (50.8 cm)
    • BACK HEIGHT INCHES25 (63.5 cm)
    • BACK TYPEMid Back
    • DESCRIPTIONMultifunction Chair
    • SEAT WIDTH INCHES21 (53.34 cm)
    • SEAT DEPTH INCHES20 (50.8 cm)
    • MODEL250575BL
    • CAPACITY LBS250 (113.64 kg)
    • Base Model Number250575
    • SEAT COLORBlue
    • SEAT CONSTRUCTIONFabric
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONPlastic
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBER921359BL
    • ADJUSTMENT TYPE (TILT)Independent Seat and Back
    • MINIMUM SEAT HEIGHT19
    • MAXIMUM SEAT HEIGHT23
    • MAXIMUM BACK HEIGHT INCHES25 (63.5 cm)
    • MINIMUM BACK HEIGHT INCHES25 (63.5 cm)
    • APPLICATION/USAGEOffice Seating
    • CUSHION THICKNESS INCHES5" (12.7 cm)
    • BASE5 Legged
    • CASTERSYes
    • ARM TYPEAdjustable
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (10 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating

Made for a taller person

I ordered this chair because I was looking for a chair with more back than the standard desk chairs, but there's too much seat for me (I'm only 5' 2") so my lower back doesn't even comfortably reach the back of the chair. Also, the chair fabric has a peculiar odor that has not gone away after a week. I do like the adjusting options though.

See more critical reviews

Sort by: 

10 Results

A Great Chair!

Your review: It is a great value for the money.

Is this review helpful?

chair

Your review: Comfy chair!

Is this review helpful?

Made for a taller person

Your review: I ordered this chair because I was looking for a chair with more back than the standard desk chairs, but there's too much seat for me (I'm only 5' 2") so my lower back doesn't even comfortably reach the back of the chair. Also, the chair fabric has a peculiar odor that has not gone away after a week. I do like the adjusting options though.

Is this review helpful?

Get to the bottom line

Is this review helpful?

3 1/2 stars

Your review: Not terrible chairs, love the comfy seat cushion, but may be a bit too deep to use back rest. We bought 2 for our office. My co-worker & I both had back aches the first couple of weeks using our new chairs. Also, the height of the chair is a bit bulky in our small office. Overall, the chair is ok, but would not buy again.

Is this review helpful?

Solid Chair

Your review: This chair is a great value. Sturdy and adjusts to provide support where needed. It is much better than the "office" chairs for sale at the major office supply retail chains. I am glad I went where large companies go to get durable office furniture. Go Global!

Is this review helpful?

Made The Wrong Selection

Your review: Unfortunately, this was not the chair intended. The chair intended was with an adjustable foot rest and adjustable back height and angle. That was an error on my part because I did not have the model number. The chair in question was ordered by you 2 or 3 yrs prior. The chair we have now is comfortable, just does not have the features needed. I would like to thank you for your quick service and delivery.

Is this review helpful?

Great chair at a great price

Your review: We ordered three chairs about a year ago for daily office use, they've held up phenomenally. They are incredibly comfortable, I've used them on a regular basis for 10+ hours a day with no discomfort or fatigue. The backrest is very comfortable and provides great lumbar support. The seat cushion is thickly padded which you'll appreciate on the longer days! We're so satisfied with these chairs we are ordering 4 more to fit the rest of the offices this week. Assembly was a breeze as well. You can't go wrong with these chairs!

Is this review helpful?

even got one for home

Your review: I had this chair for at work for the last 7 years. I left that job and started working from home. I then bought one for home and it's updated a little but still a great chair to sit on for hours at a time. I would get another in a heart beat and already suggested this to family and friends.

Is this review helpful?

Chair is great

Your review: This chair is great from the first minute. I like the way it was easy to assemble and the way it has so many adjustments. Gonna love it

Is this review helpful?

Sort by: 

10 Results

There are 10 questions and 1 answers for this product.

Sort by: 

10 Results

What replacement parts are available for this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

10 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.