Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Multifunctional Office Chair - Fabric - Mid Back - Gray Seat Silver Base

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Multifunctional Office Chair - Fabric - Mid Back - Gray Seat Silver Base

Item #: WB506568GY

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $204.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Ergonomic Chair without Arms
You'll feel the difference with this ultra adjustable chair that allows personalized positioning for day long comfort and improved productivity. Extra thick 3-1/2" padding is covered by durable 100% acrylic fabric upholstery for an attractive look. Waterfall contoured design helps reduce stress on your knees. Contoured back provides lumbar support. Extra large 20"W x 19-1/2"D seat and 19-1/2"W x 20"H back. Optional height adjustable T-arms align arms and wrists correctly for data entry. Arms also adjust side-to-side. Polished aluminum base with 2" dual wheel carpet casters provide easy mobility. 15-1/2" to 19-1/2" pneumatic height adjustment. Easy assembly. 1 Year Limited Warranty.

Click here to see our full selection of Fabric Chairs.

Product Specifications

    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES19-1/2 (49.53 cm)
    • BACK HEIGHT INCHES20 (50.8 cm)
    • BACK TYPEMid Back
    • BRANDInterion™
    • DESCRIPTIONMultifunction Chair
    • SEAT WIDTH INCHES20 (50.8 cm)
    • SEAT DEPTH INCHES19-1/2 (49.53 cm)
    • MODEL506568GY
    • CAPACITY LBS250 (113.64 kg)
    • Base Model Number506568 506574
    • STYLEOffice Chair
    • SEAT COLORGray
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBER506568GY
    • LIMITED WARRANTY1 Year
    • ADJUSTMENT TYPE (TILT)Independent Seat and Back
    • BASE5 Legged
    • GIFT ITEMYes
    • APPLICATION/USAGEOffice Seating
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • CASTERSYes
    • SEAT CONSTRUCTIONFabric
    • ARM TYPEArmless
    • MINIMUM BACK HEIGHT INCHES20 (50.8 cm)
    • MAXIMUM BACK HEIGHT INCHES20 (50.8 cm)
    • MINIMUM SEAT HEIGHT15.5
    • MAXIMUM SEAT HEIGHT19.5
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Good

Your review: We really like these chairs that we have made them the standard chair for our office :)

Is this review helpful?

Chair is Great and Strong

Your review: Chair is very strong and sits great.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.