Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OFM Big and Tall Office Chair - Fabric - Mid Back - Blue
See all 12 items in product family

OFM Big and Tall Office Chair - Fabric - Mid Back - Blue

Item #: WBF0093BL

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $956.20 Save up to 55%
Price: $427.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
BIG & TALL SEATING
Ergonomically designed for people of any size or height. Features extra dense 5 1/2" foam cushion for ultimate comfort. Back can be adjusted up or down for proper lumbar support. Back recline angle is adjustable and can be locked for a balanced work position. Pneumatic height adjustment helps keep pressure off the legs. Heavy-duty 3/4" plywood seat construction for extended life. Stable 27" aluminum base with 3" carpet casters for ease of mobility. Easy to assemble. Limited lifetime warranty.

Documents are in PDF format

Product Specifications

    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES24 (60.96 cm)
    • BACK HEIGHT INCHES23 (58.42 cm)
    • BACK TYPEMid Back
    • BRANDOFM
    • DESCRIPTIONBig and Tall Office Chair
    • SEAT WIDTH INCHES23 (58.42 cm)
    • SEAT DEPTH INCHES22-1/2 (57.15 cm)
    • WEIGHT LBS60 (27.27 kg)
    • CAPACITY LBS400 (181.82 kg)
    • STYLEBig and Tall Chair
    • SEAT COLORBlue
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBER700-237
    • SEAT CONSTRUCTIONFabric
    • ARM TYPEArmless
    • CAL117 CERTIFIEDYes
    • MINIMUM BACK HEIGHT INCHES23 (58.42 cm)
    • MAXIMUM BACK HEIGHT INCHES23 (58.42 cm)
    • MAXIMUM SEAT HEIGHT22
    • MINIMUM SEAT HEIGHT18
    • CASTERSYes
    • FRAME CONSTRUCTIONSteel
    • FRAME COLORBlack
    • APPLICATION/USAGEOffice Seating
    • BASE5 Legged

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

An exceptional chair for the larger person!

Your review: We have only used these chairs for a few weeks. My co worker and I are larger ladies and use these chairs at our reception desk in a veterinary hospital. We are always "on the roll" and the chairs get a good work out. They have many different adjustments to make you comfortable and the roll around like a dream!! We use these chairs on linoleum floors, so we have hard floor castors on them for greater durability. So far these chairs are fantastic and a great value! We have had other chairs we have tried that cost twice as much and lasted only a few days. Theses chairs are worth the price!

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.